Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24"L X 36"W X 36"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P07
See all 39 items in product family

24"L X 36"W X 36"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P07

Item #: WBB441791

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
24"L X 36"W X 36"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P07

These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Polyethylene Covers are made from our TS-12000 material that is black on one side and silver on the other. The material is water, rot, tear and UV resistant. Custom sizes available upon request. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES36
    • HEIGHT INCHES36
    • COLOR FINISHSilver/Black
    • BRANDMauritzon
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERMCB-P07
    • PACKAGE QUANTITY1
    • WEIGHT LBS3.5
    • PRODUCT TYPEMachinery
    • APPROVED/CERTIFIEDASTM-D-751
    • PRODUCT FAMILYEquipment Covers
    • FABRIC WT/SQUARE YARD7 oz.
    • FABRIC WEAVE COUNT1600 Denier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!