Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36"L X 36"W X 36"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Blue - MCB-V03-02
See all 39 items in product family

36"L X 36"W X 36"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Blue - MCB-V03-02

Item #: WBB441778

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95
Product Information
Customer Review
Product Q&A
Accessories
36"L X 36"W X 36"H, 5-Sided Vinyl Coated Machine Cover, 18 oz. Blue - MCB-V03-02

These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Vinyl coated covers are made with 18 oz. material that is very durable and has high tear strength and good abrasion resistance. Custom sizes available upon request. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES36
    • COLOR FINISHBlue
    • BRANDMauritzon
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERMCB-V03-02
    • PACKAGE QUANTITY1
    • WEIGHT LBS10
    • FABRIC WEAVE COUNT1000 x 1300 Denier
    • PRODUCT TYPEMachinery
    • PRODUCT FAMILYEquipment Covers
    • APPROVED/CERTIFIEDASTM-D3384-80
    • FABRIC WT/SQUARE YARD18 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!