Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4"L X 48"W X 24"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P08
See all 73 items in product family

4"L X 48"W X 24"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P08

Item #: WBB441792

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.50
Product Information
Customer Review
Product Q&A
Accessories
4"L X 48"W X 24"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P08

These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Polyethylene Covers are made from our TS-12000 material that is black on one side and silver on the other. The material is water, rot, tear and UV resistant. Custom sizes available upon request. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES48
    • HEIGHT INCHES24
    • COLOR FINISHSilver/Black
    • BRANDMauritzon
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERMCB-P08
    • PACKAGE QUANTITY1
    • WEIGHT LBS3.5
    • PRODUCT TYPEMachinery
    • PRODUCT FAMILYEquipment Covers
    • APPROVED/CERTIFIEDASTM-D-751
    • FABRIC WT/SQUARE YARD7 oz.
    • FABRIC WEAVE COUNT1600 Denier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:46