Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' X 18' Flame Retardant Salvage Cover, 13 oz. Vinyl Red - DAR-SAL-02-1218
See all 9 items in product family

12' X 18' Flame Retardant Salvage Cover, 13 oz. Vinyl Red - DAR-SAL-02-1218

Item #: WBB441837

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $114.95
Product Information
Customer Review
Product Q&A
Accessories
12' X 18' Flame Retardant Salvage Cover, 13 oz. Vinyl Red - DAR-SAL-02-1218

These covers are used at the scene of a fire to protect property from water damage and foul weather. The floor runners protect the floors from unnecessary damage. Vinyl Polyester fabric provides excellent tear and water resistance. Waterproof. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHRed
    • BRANDMauritzon
    • CONSTRUCTIONVinyl Polyester
    • MANUFACTURERS PART NUMBERDAR-SAL-02-1218
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 18
    • THICKNESS MIL20
    • WEIGHT LBS19.5
    • COUNTRY OF ORIGINUnited States
    • APPROVED/CERTIFIEDMeets California Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class
    • FABRIC WEAVE COUNT18 x 17
    • GROMMET SPACING24"
    • FABRIC WT/SQUARE YARD13 oz.
    • PRODUCT FAMILYFlame Resistant Tarps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:27