Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14' X 20' Super Heavy Duty 18 oz. Vinyl Coated Tarp, Green - VTC-18-03-1420
See all 63 items in product family

14' X 20' Super Heavy Duty 18 oz. Vinyl Coated Tarp, Green - VTC-18-03-1420

Item #: WBB461754

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95
Product Information
Customer Review
Product Q&A
Accessories
14' X 20' Super Heavy Duty 18 oz. Vinyl Coated Tarp, Green - VTC-18-03-1420

Strong 18 oz vinyl tarps. High tear strength is excellent for truck, construction, industrial, and agriculture covers. Resists oil, acid, grease, and mildew. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHGreen
    • BRANDMauritzon
    • CONSTRUCTIONVinyl Polyester
    • MANUFACTURERS PART NUMBERVTC-18-03-1420
    • PACKAGE QUANTITY1
    • SIZE FEET14 x 20
    • THICKNESS MIL20
    • WEIGHT LBS38.89
    • FABRIC WEAVE COUNT18 x 17
    • GROMMET SPACING24"
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD18 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!