Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20' x 30' Heavy Duty Mesh Tarp W/ Reinforced Hems, Green - MBT-12-03-2030
See all 96 items in product family

20' x 30' Heavy Duty Mesh Tarp W/ Reinforced Hems, Green - MBT-12-03-2030

Item #: WBB764722

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $328.95
Product Information
Customer Review
Product Q&A
Accessories
20' x 30' Heavy Duty Mesh Tarp W/ Reinforced Hems, Green - MBT-12-03-2030

Heavy duty mesh tarps with high tear resistance. Excellent for truck tarp, construction, industrial, and agriculture covers. Resists oil, acid, grease, and mildew. Spur grommets 24" centers. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHGreen
    • BRANDMauritzon
    • CONSTRUCTIONVinyl Coated Mesh
    • MANUFACTURERS PART NUMBERMBT-12-03-2030
    • PACKAGE QUANTITY1
    • SIZE FEET20 x 30
    • WEIGHT LBS50
    • FABRIC WEAVE COUNT11 x 11
    • COUNTRY OF ORIGINUnited States
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD10 oz.
    • GROMMET SPACING24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:27