Grocery & Food Service Bags
Availability
Recyclable
Type
Thickness
Brand
Length Range (in)
Gauge
Depth
Material
Width
Height
Capacity
Color
Price
Package Quantity
1,000
Width
7 in
Length
11 in
Thickness
0.8 mil
Saddle Pack Printed Portion Control Bags, "Monday"-Blue Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
50
Width
52 in
Length
80 in
Thickness
0.6 mil
Package Quantity
1,000
Width
12 in
Length
13-1/2 in
Thickness
1.5 mil
Package Quantity
2,000
Width
3-1/4 in
Length
10 in
Package Quantity
250
Width
18 in
Length
36 in
Global Industrial Resealable Lip & Tape Cookie Poly Bags, 5"W x 5"L, 1.5 Mil, Clear, 1000pk
Package Quantity
1000
Width
5 in
Length
5 in
Thickness
1.5
Inteplast Group Ice Bucket Liner Bags, 3 Qt., 12"W x 12"L, .24 Mil, Clear, 1000/Pack
Package Quantity
1,000
Width
12 in
Length
12 in
Package Quantity
2,000
Width
6-1/2 in
Inteplast Group Ice Bucket Liner, 6"W x 12"L, .5 Mil, 3 Qt. Capacity, Clear, 1000/Pack
Package Quantity
1,000
Width
6 in
Length
12 in
Package Quantity
1,000
Width
7 in
Length
7 in
Package Quantity
500
Width
13-1/2 in
Length
28 in
Thickness
1.75 mil
Saddle Pack Printed Portion Control Bags, "Tuesday"-Yellow Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Saddle Pack Printed Portion Control Bags, "Friday"-Green Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
1,000
Width
5 in
Length
11 in
Thickness
1 mil
Package Quantity
1,000
Width
12 in
Length
18 in
Thickness
1 mil
Package Quantity
2,000
Width
11 in
Length
17 in
Thickness
0.55 mil
Package Quantity
500
Width
12 in
Length
30 in
Thickness
1 mil
Package Quantity
1,000
Width
5 in
Length
18 in
Thickness
0.75 mil
Saddle Pack Printed Portion Control Bags, "Wednesday"-Red Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
2,000
Width
10-1/2 in
Length
8-1/2 in
Package Quantity
1,000
Width
8 in
Length
18 in
Thickness
0.68 mil
Package Quantity
1,000
Width
6 in
Length
6 in
Package Quantity
2,000
Width
2-1/2 in
Length
9-1/2 in
Package Quantity
2,000
Width
6-3/4 in
Length
6-3/4 in
Saddle Pack Printed Portion Control Bags, "Thursday"-Brown Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
1000
Width
11 in
Length
20 in
Thickness
1.2 mil
Package Quantity
1,000
Width
6 in
Length
16-1/2 in
Thickness
1 mil
Package Quantity
500
Width
12 in
Length
19 in
Package Quantity
200
Width
21 in
Length
35 in
Thickness
0.6 mil
Package Quantity
1
Saddle Pack Printed Portion Control Bags, "Saturday"-Orange Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
500
Width
13-1/2 in
Length
28 in
Package Quantity
2,000
Width
3-1/2 in
Length
10 in
Package Quantity
1,000
Width
6 in
Length
8 in
Thickness
2
Inteplast Group Printed Ice Bags, 11"W x 20"L, 1.5 Mil, 8 Lb. Capacity, Clear, 1000/Pack
Package Quantity
1,000
Width
11 in
Length
20 in
Package Quantity
500
Width
13 in
Length
22 in
Thickness
1.2 mil
Package Quantity
1,000
Width
6 in
Length
28 in
Thickness
1 mil
Package Quantity
2,000
Width
5-1/4 in
Length
10 in
Package Quantity
250
Width
10 in
Length
12 in
Package Quantity
1,000
Width
10 in
Length
20 in
Thickness
0.68 mil