Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pint Reclosable Standup Pouch With Write-On Strips 8 x 6 1.75 Mil, Pkg Qty 500
See all 14 items in product family

Pint Reclosable Standup Pouch With Write-On Strips 8 x 6 1.75 Mil, Pkg Qty 500

Item #: WBB508785

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($63.90)

Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Pint Reclosable Standup Pouch With Write-On Strips 8 x 6 1.75 Mil

Made of low-density polyethylene (LDPE) for long lasting durability. Provide easy to use zipper-type closure to keep food fresh and write-on white area for labeling contents. Standup pouch for easy filling and storing. Package quantity is 500. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONPint Reclosable Standup with Write-On Strips
    • MANUFACTURERS PART NUMBERF20608PPH
    • WIDTH INCHES6
    • DEPTH INCHES4
    • LENGTH INCHES8
    • GAUGE MIL1.75
    • COLOR FINISHClear/White Label
    • BOTTOM GUSSETT INCHES4
    • PACKAGE QUANTITY500
    • UOMM
    • MATERIALLLDPE
    • STATED CUBE0.19
    • TYPEStand Up
    • CAPACITYPint
    • FREEZER SAFENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!