Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Non-Woven Polypropylene Bag  Wine Bag - 4 Bottle Beverage 9.25 x 7 80 GSM Mil, Pkg Qty 300
See all 9 items in product family

Non-Woven Polypropylene Bag Wine Bag - 4 Bottle Beverage 9.25 x 7 80 GSM Mil, Pkg Qty 300

Item #: WBB508747

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $401.95 ea.
4+ $383.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Non-Woven Polypropylene Bag Wine Bag - 4 Bottle Beverage 9.25 x 7 80 GSM Mil, Pkg Qty 300

Non-Woven Polypropylene bags are a reusable alternative to paper and cloth bags. Because of the material strength and insert-reinforced base, these bags can hold twice as much as conventional carry-out bags, and are easily folded and stored so they are always handy for the next shopping trip. For safety, these bags are machine washable, and at the end of their life, the material is 100% recyclable polypropylene. Stock bags are available in one color (Black) with attractive imprint. These bags do not contain lead or toxic inks. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONNon-Woven Polypropylene Bag
    • WIDTH INCHES7
    • LENGTH INCHES9-1/4
    • GAUGE MIL80 GSM
    • SIDE GUSSETT INCHES7-1/2
    • BOTTOM GUSSETT INCHES7-1/2
    • PACKAGE QUANTITY300
    • MATERIALNWPP
    • STATED CUBE1.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!