Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Armor Poly VCI Bags 4" x 6" 4 Mil Blue 1,000 Pack

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Armor Poly VCI Bags 4" x 6" 4 Mil Blue 1,000 Pack

Item #: WBB463634

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $45.95 ea.
3-5 $43.95 ea.
6+ $41.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Armor Poly VCI Bags, 4 Mil - 4 x 6 Blue 1000 / Pkg.

4 Mil VCI Poly Bags are translucent blue for easy product identification, and provide the combined benefit of an enclosed barrier and anti-corrosion protection in a simple to use form.

Product Specifications

    • WIDTH INCHES6
    • PACKAGE QUANTITY1000
    • CONSTRUCTIONLLDPE
    • THICKNESS MIL4
    • BRANDArmor Protective Packaging
    • COLOR FINISHBlue
    • LENGTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed