Open End Static Shielding Bags 26" x 4" 3.1 Mil Transparent Metal 100 Pack
See all 132 items in product family

Open End Static Shielding Bags 26" x 4" 3.1 Mil Transparent Metal 100 Pack

Item #: WBB41507

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95
Product Information
Customer Review
Product Q&A
Accessories
Bags protect expensive electronic components from damage due to electrostatic discharge. Faraday Cage effect shields and protects electronic devices from ESD and electrostatic fields. Transparent metal bags are printed with ESD warning symbol and are date coded for quality control traceability. Four layer construction offers excellent protection from puncture and tears. Strong 3. 1 Mil construction. Dimensions listed are usable space.

Product Specifications

    • THICKNESS MIL3.1
    • PACKAGE QUANTITY100
    • BRANDGlobal Approved Vendor
    • WIDTH INCHES4
    • LENGTH INCHES26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed