Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Poly Bags 24"W x 42"L 2 Mil Clear 250 Pack

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Flat Poly Bags 24"W x 42"L 2 Mil Clear 250 Pack

Item #: WBB478133

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $91.95 ea.
4+ $85.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Flat Poly Bags 24"W x 42"L 2 Mil Clear 250 Pack

These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.



Product Specifications

    • COLOR FINISHClear
    • LENGTH INCHES42
    • MANUFACTURERS PART NUMBER20F-2442
    • CONSTRUCTIONLDPE
    • WIDTH INCHES24
    • APPROVALFDA
    • THICKNESS MIL2
    • TYPEFlat Poly Bags
    • BRANDElkay Plastics
    • PACKAGE QUANTITY250
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Poly Bags

Your review: These bags were ordered to use as a liner in a paper bag. They are exactly what we needed and work prefectly.

Pros: Great product. Delivered quickly.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed