Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Layflat Poly Bags, 24"W x 42"L 3 Mil Clear, 250/CASE

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Layflat Poly Bags, 24"W x 42"L 3 Mil Clear, 250/CASE

Item #: WBB194582

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $82.95
Clearance Price: $ 54.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Layflat Poly Bags, 24"W x 42"L 3 Mil Clear, 250/CASE

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Heavy-duty protection for hardware, industrial parts and tools. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • MANUFACTURERS PART NUMBER980
    • BRANDGlobal Approved Vendor
    • COLOR FINISHClear
    • LENGTH INCHES42
    • TYPEFlat Poly Bags
    • PACKAGE QUANTITY100
    • WIDTH INCHES36
    • THICKNESS MIL3
    • CONSTRUCTIONLDPE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!