Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Dispenser Rack For 24"W Poly Tubing

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Steel Dispenser Rack For 24"W Poly Tubing

Item #: WB252738

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.50
Product Information
Customer Review
Product Q&A
Accessories
STEEL DISPENSER RACK FOR POLY TUBING
Allows for quick and easy dispensing.

Product Specifications

    • CAPACITY14" diameter roll
    • WIDTH INCHES24
    • Base Model Number252738
    • BRANDVangy Tool Co
    • ASSEMBLYAssembled
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MODEL252738

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:68