Clear Pre-Opened Bags 2 mil, 6X10, 1250 per Roll, Clear
See all 28 items in product family

Clear Pre-Opened Bags 2 mil, 6X10, 1250 per Roll, Clear

Item #: WBB193454

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Customer Review
Product Q&A
Accessories
Clear Pre-Opened Bags - 6" x 10" 2 Mil 1250 Bags Per Roll

Made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. These bags have a slit in front and a perforated back for automatic or quick hand loading of all type of products. Neatly wound on a 3 1/2" core for quick dispensing. Tubular construction with a durable bottom seal. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • CONSTRUCTIONLDPE
    • DESCRIPTIONPre-Opened Bag Roll
    • PACKAGE QUANTITY1
    • LENGTH INCHES10
    • BRANDGlobal Approved Vendor
    • THICKNESS MIL2
    • MANUFACTURERS PART NUMBER2703
    • WIDTH INCHES6
    • COLOR FINISHClear
    • BAGS PER ROLL1250
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
54.166.80.147:64