Clear Gusseted Bags on a Roll 3 mil, 26X24X48, 50 per Roll, Clear
See all 12 items in product family

Clear Gusseted Bags on a Roll 3 mil, 26X24X48, 50 per Roll, Clear

Item #: WBB193519

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
Gussetted Poly Bag Rolls - 26 x 24 x 48 3 Mil 50 Bags Per Roll

All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • CONSTRUCTIONLDPE
    • THICKNESS MIL3
    • DEPTH INCHES24
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • WIDTH INCHES26
    • LENGTH INCHES48
    • MANUFACTURERS PART NUMBER1776R
    • DESCRIPTIONGusseted Poly Bag Roll
    • SIDE GUSSET INCHES24
    • BAGS PER ROLL50
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
54.159.158.180:62