Gusseted Bags on a Roll, 36" x 28" x 96" 4 Mil Clear, 40 per Roll
See all 45 items in product family

Gusseted Bags on a Roll, 36" x 28" x 96" 4 Mil Clear, 40 per Roll

Item #: WBB069231

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
Gusseted Bags on a Roll, 36" x 28" x 96" 4 Mil Clear, 40 per Roll

All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • COLOR FINISHClear
    • BRANDGlobal Approved Vendor
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER10655
    • THICKNESS MIL4
    • DEPTH INCHES28
    • PACKAGE QUANTITY1
    • CONSTRUCTIONLDPE
    • DESCRIPTIONGusseted Poly Bag Roll
    • BAGS PER ROLL40
    • SIDE GUSSET INCHES28
    • WIDTH INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!