Clear Gusseted Bags on a Roll 4 mil, 54X44X132, 20 per Roll, Clear
See all 45 items in product family

Clear Gusseted Bags on a Roll 4 mil, 54X44X132, 20 per Roll, Clear

Item #: WBB069259

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $166.95
Product Information
Customer Review
Product Q&A
Accessories
Gussetted Poly Bag Rolls - 54 x 44 x 132 4 Mil 20 Bags Per Roll

All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • THICKNESS MIL4
    • DEPTH INCHES44
    • SIDE GUSSET INCHES44
    • WIDTH INCHES54
    • COLOR FINISHClear
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONGusseted Poly Bag Roll
    • CONSTRUCTIONLDPE
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER10845
    • LENGTH INCHES132
    • BAGS PER ROLL20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed