Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2# Paper Bag 4-5/16"L x 2-7/16"W x 7-7/8"H 500 Pack

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

2# Paper Bag 4-5/16"L x 2-7/16"W x 7-7/8"H 500 Pack

Item #: WBB567426

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $22.50 ea.
2 $18.50 ea.
3+ $17.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Paper Bag, 50-Pound Base, Brown Kraft, 2#, 4-5/16 X 2-7/16 X 7-7/8, 500-Bundle

Features:

  • Features gussets and self-opening thumb notches
  • Recyclable and biodegradable; certified SFI and Cedar Grove
  • Product and packaging contain recycled content.

Product Specifications

    • COLOR FINISHBrown Kraft
    • LENGTH INCHES4-5/16
    • DESCRIPTIONPaper Bag, 2#
    • WEIGHT LBS8
    • WIDTH INCHES2-7/16
    • HEIGHT INCHES7-7/8
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY500/Bundle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed