Clear Poly Tubing 6 mil, 48, 1 per Roll, Clear
See all 24 items in product family

Clear Poly Tubing 6 mil, 48, 1 per Roll, Clear

Item #: WBB193752

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $149.95
Clearance Price: $109.95
Product Information
Customer Review
Product Q&A
Accessories
Clear Poly Tubing - 48" 6 Mil 300'/RL

All of the clear poly tubing is made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Tubing is manufactured to exact specification to ensure even wall thickness and unrivaled clarity. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom poly bags. Bags open along width.

Product Specifications

    • MANUFACTURERS PART NUMBER2145
    • LENGTH FEET300
    • WIDTH INCHES48
    • CONSTRUCTIONLDPE
    • COLOR FINISHClear
    • DESCRIPTIONClear Poly Tubing
    • BRANDGlobal Approved Vendor
    • THICKNESS MIL6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:27