Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Charcoal Soft Foam Sheets 1" x 24" x 24" 12 Pack

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Charcoal Soft Foam Sheets 1" x 24" x 24" 12 Pack

Item #: WBB2077687

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Charcoal Soft Foam Sheets 1" x 24" x 24" 12 Pack

Cushions delicate and irregular shaped products quickly. Reusable polyurethane foam is very soft and cushioning. Foam is light-weight and has high resistance to mildew. Effective as both a protective pack or a void fill.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • DEPTH INCHES1
    • COLOR FINISHCharcoal
    • ASSEMBLYY
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONPolyurethane Foam
    • MANUFACTURERS PART NUMBERFSC24241
    • PACKAGE QUANTITY12
    • THICKNESS INCHES1
    • WEIGHT LBS0.29
    • TYPESoft Foam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!