Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Boxes 25 Pack 10" x 8" x 6" Single Wall 32 ECT

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Corrugated Boxes 25 Pack 10" x 8" x 6" Single Wall 32 ECT

Item #: WB236518A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $8.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global® 10" x 8" x 6" Single Wall Corrugated Boxes 32 ECT - 25 Pack

Corrugated Cardboard Boxes protect contents for shipping, storage, moving and more. Single wall corrugated cardboard. Regular slotted type. Ships flat. 100% recyclable. Certified by the Sustainable Forestry Initiative. 10" x 8" x 6" . Sold in quantities of 25.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES8
    • DEPTH INCHES6
    • COLOR FINISHKraft
    • BRANDGlobal®
    • CONSTRUCTION32 ECT
    • DESCRIPTIONSingle Wall
    • PACKAGE QUANTITY25
    • PRICE PER BOX$0.32
    • TYPERegular Slotted
    • FLUTE SIZEC
    • GROSS WEIGHT LIMIT POUNDS65
    • SIZE LIMIT INCHES75
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Corrugated boxes

Your review: Excellent product for my purpose and the price was wonderful/

Cons: UPS Shipping left s lot to be desired. They left the pkg on the outside of my fence on the street and 50' from my house.

Is this review helpful?

10x8x6 box

Your review: Exactly what I need. Most of the things I ship fit this size box.

Is this review helpful?

Single Wall Corrugated Boxes-10x8x6

Your review: The boxes are sturdy and well constructed.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Hi I want to pack eight #10 cans in this box. The #10 cans are 7" tall. Is your dimension of 14" inside or outside? Ed

Question Asked By: Ed , Windsor, CT , September 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:66