Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edge Protector 2" x 2" x 12" 0.120 Thickness - 250 Pack
See all 70 items in product family

Edge Protector 2" x 2" x 12" 0.120 Thickness - 250 Pack

Item #: WBB545989

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2" x 2" x 12" .120 Edge Protectors - Cased

Convenient case packs save space. Secure edge protector to load with stretch film, steel strapping or poly strapping.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES2
    • DEPTH INCHES2
    • COLOR FINISHWhite
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONFibreboard
    • DESCRIPTIONEdge Protector
    • MANUFACTURERS PART NUMBEREP2212120BX
    • PACKAGE QUANTITY250
    • SIZE2" x 2" x 12"
    • THICKNESS INCHES0.120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!