Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

50G RANGE SHOWN

Resettable Drop-N-Tell Indicator, 10g Range, Sensitive/Fragile Items - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Resettable Drop-N-Tell Indicator, 10g Range, Sensitive/Fragile Items - Pkg Qty 25

Item #: WBB664494

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.64 each

Sold in packages of 25

Price: $116.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Resettable Drop-N-Tell, 10G Range, Sensitive/Fragile Items

Self stick detectors indicate shock damage to packages during shipment. Attach self stick detector and included warning labels to package and bill of lading. The greater the G rating, the higher the force needed to activate. Use multiple indicators to protect all dimensions; length, width and depth. Resettable indicators are used for items that are frequently shipped back and forth, or for internal monitoring. They are easily reset with a pin or straightened paper clip.

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES7/8
    • DEPTH INCHES1/4
    • COLOR FINISHRed
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONDrop-N-Tell
    • MANUFACTURERS PART NUMBERDTR10G
    • PACKAGE QUANTITY25
    • RANGE10G
    • TYPEResettable
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!