Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Halogen Bulbs (714)
Remove
Sylvania 57022 Tungsten Halogen 40T4/G9/CL 120V T12
Remove

      Items
Sylvania 57022 Tungsten Halogen 40T4/G9/CL 120V T12 Sylvania 57022 Tungsten Halogen 40T4/G9/CL 120V T12


Sylvania 57022 Tungsten Halogen 40T4/G9/CL 120V T12
Sylvania 57022 Tungsten Halogen 40T4/G9/CL 120V T12
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802947
List Price $26.67    Save 51%
Price: $13.00 ea.
(Sold in pkg of 20, $260.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tungsten Halogen Lamps are made for long lasting illumination life and dependability. Wide selection available to suit particular illumination requirement or application. 35 to 500 watts. 50 to 2000 average life hours. 2800 to 3200 Kelvins.

Product Specifications
AVG. LIFE HOURS 2000
BASE G9 Bipin
BRAND Osram Sylvania
CRI 100
KELVIN 2900
LAMP NUMBER 57022
LUMENS 510
MANUFACTURERS PART NUMBER 57022
PACKAGE QUANTITY 20
SHAPE T12
VOLTAGE 120
WATTAGE 40
ANSI BASE G9 Bipin
FINISH Clear
APPROX INCAND EQUIV --
NOMINAL DIAMETER 1.688
NOMINAL LENGTH 1.688
MOL (LENGTH) 1.688
CATEGORY Tungsten Halogen
LAMP CODE 40T4/G9/CL 120V
ANSI CODE --
PACK TYPE Carton


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)