Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Halogen Bulbs (710)
Remove
Sylvania 59037 Tungsten Halogen 60PAR16/HAL/NSP10/RP 120V PAR16
Remove

      Items
Sylvania 59037 Tungsten Halogen 60PAR16/HAL/NSP10/RP 120V PAR16 Sylvania 59037 Tungsten Halogen 60PAR16/HAL/NSP10/RP 120V PAR16


Sylvania 59037 Tungsten Halogen 60PAR16/HAL/NSP10/RP 120V PAR16
Email This Page Printer Friendly Version
Sylvania 59037 Tungsten Halogen 60PAR16/HAL/NSP10/RP 120V PAR16
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802403
List Price $36.24    Save 52%
Price: $17.50 ea.
(Sold in pkg of 6, $105.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Halogen PAR lamps can save up to 60% in energy costs as a direct replacement for higher wattage incandescent reflector lamps. Not only are they an energy efficient option, they are a whiter (2900K) and brighter alternative to incandescent lamps with excellent color rendering properties (100 CRI).

Product Specifications
AVG. LIFE HOURS 2000
BASE E26 Medium
BRAND Osram Sylvania
CRI 100
KELVIN 2850
LAMP NUMBER 59037
LUMENS 650
MANUFACTURERS PART NUMBER 59037
PACKAGE QUANTITY 6
SHAPE PAR16
VOLTAGE 120
WATTAGE 60
FINISH Reflector
ANSI BASE E26 Medium
LAMP CODE 60PAR16/HAL/NSP10/RP 120V
ANSI CODE --
CATEGORY Tungsten Halogen
VOLTS 120
WATTS 60
LAMP SHAPE PAR16
AVERAGE RATED LIFE HOURS 2000
MOL (LENGTH) 2.875
NOMINAL LENGTH 2.875
NOMINAL DIAMETER 2.875
APPROX INCAND EQUIV --
PACK TYPE Carton


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)