Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Incandescent (834)
Remove
Sylvania 14793 Incandescent 25R14N 120V R14
Remove

      Items
Sylvania 14793 Incandescent 25R14N 120V R14 Sylvania 14793 Incandescent 25R14N 120V R14


Sylvania 14793 Incandescent 25R14N 120V R14
Email This Page Printer Friendly Version
Sylvania 14793 Incandescent 25R14N 120V R14
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802561
List Price $5.21    Save 48%
Price: $2.69 ea.
(Sold in pkg of 60, $161.40)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Reflector Flood And Spot Incandescent Lamps are easy to install with low initial cost and low fixture cost. Lights are available in a variety of shapes, wattages and life-hours.

Product Specifications
AVG. LIFE HOURS 1500
BASE Intermediate
BRAND Osram Sylvania
CRI 100
KELVIN 2850
LAMP NUMBER 14793
LUMENS 132
MANUFACTURERS PART NUMBER 14793
PACKAGE QUANTITY 60
SHAPE R14
VOLTAGE 120
WATTAGE 25
LAMP CODE 25R14N 120V
ANSI CODE --
ANSI BASE Intermediate
INCANDESCENT EQUIVALENT (WATTS) 25.00
FINISH Reflector
APPROX INCAND EQUIV 25.00
NOMINAL DIAMETER 2.563
NOMINAL LENGTH 2.563
MOL (LENGTH) 2.563
AVERAGE RATED LIFE HOURS 1500
LAMP SHAPE R14
WATTS 25
PACK TYPE Carton
CATEGORY Incandescent
VOLTS 120


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

From $0.34
More Info
Add to Cart
Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

From $0.31
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)