Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Circuit Breakers


(2,370 Items)
Sub Category
VL Molded Case Circuit Breakers (1,859)
Remove
Siemens Q2125 Circuit Breaker 125A 2P 120/240V 10K QP
Remove

      Items
Siemens Q2125 Circuit Breaker 125A 2P 120/240V 10K QP Siemens Q2125 Circuit Breaker 125A 2P 120/240V 10K QP


Siemens Q2125 Circuit Breaker 125A 2P 120/240V 10K QP
Siemens Q2125 Circuit Breaker 125A 2P 120/240V 10K QP
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB590752
List Price $578.00    Save 86%
Price: $82.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Siemens Breaker 125A 2P 120/240V 10K QP

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications
POLES 2
BRAND Siemens
MANUFACTURERS PART NUMBER Q2125
AIC AT 120/240 VOLTS 10K
BREAKER FRAME TYPE QP
AMPS 125
VOLTAGE 240


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart
Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)