Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Circuit Breakers


(2,369 Items)
Sub Category
VL Molded Case Circuit Breakers (1,858)
Remove
Siemens BQD330 Circuit Breaker BQD 3P 30A 480VAC 14KA
Remove

      Items
Siemens BQD330 Circuit Breaker BQD 3P 30A 480VAC 14KA Siemens BQD330 Circuit Breaker BQD 3P 30A 480VAC 14KA


Siemens BQD330 Circuit Breaker BQD 3P 30A 480VAC 14KA
Siemens BQD330 Circuit Breaker BQD 3P 30A 480VAC 14KA
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB590374
List Price $668.00    Save 21%
Price: $528.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siemens Breaker BQD 3P 30A 480VAC 14KA

The BQD type circuit breakers are 1 inch pole width similar to the BQ, BL, and ED type breakers. They are available in 1,2 or 3 pole configurations, with voltage ratings of 120, 240, 277, and 480/277V AC and interrupt ratings up to 65,000 amperes.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications
VOLTAGE 480
AMPS 30
BREAKER FRAME TYPE BQD
AIC AT 120/240 VOLTS 65K
AIC AT 277/480 VOLTS 14K
AIC AT 600 VOLTS 10K
BRAND Siemens
MANUFACTURERS PART NUMBER BQD330
POLES 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart
Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)