Conduit Fittings
Brand
Type
Package Quantity
Material
Depth
Width
Price
Package Quantity
10
Trade Size
3/4 in
Package Quantity
5
Trade Size
1 in
Fitting Type
Coupling
Package Quantity
10
Trade Size
1 in
Fitting Type
Connector
Package Quantity
5
Trade Size
1-1/2 in
Fitting Type
Connector
Package Quantity
5
Trade Size
1-1/2 in
Fitting Type
Connector
Package Quantity
25
Trade Size
1-1/4 in
Fitting Type
Bushing
Package Quantity
5
Trade Size
1 in
Package Quantity
10
Trade Size
1/2 in
Fitting Type
Connector
L.H.Dottie® Ground Screw w/ Leader Point, Hex Head, Phillips, #10-32 x 3/8", Tuff 500 Pack
Package Quantity
500
Trade Size
3/8 in
Package Quantity
1
Trade Size
4 in
Package Quantity
100
Trade Size
1 in
Fitting Type
Locknut
Package Quantity
50
Trade Size
2 in
Fitting Type
Locknut
Package Quantity
2
Trade Size
2 in
Package Quantity
5
Trade Size
1-1/4 in
Fitting Type
Connector
Package Quantity
10
Trade Size
5 in
Fitting Type
Locknut
L.H.Dottie® Insulated Ground Bushing w/ Lay In Lug, Zinc/Aluminum, 3-1/2", 2 Pack
Package Quantity
2
Trade Size
3-1/2 in
Fitting Type
Bushing
Package Quantity
100
Trade Size
3/8 in
Fitting Type
Locknut
Package Quantity
100
Trade Size
1/2 in
Package Quantity
25
Trade Size
3-1/2 in
Fitting Type
Locknut
Package Quantity
1
Trade Size
2-1/2 in
Package Quantity
100
Trade Size
1/2 in
Package Quantity
50
Trade Size
1 in
Package Quantity
50
Trade Size
1-1/4 in
Fitting Type
Locknut
Package Quantity
10
Trade Size
1/2 in
Package Quantity
1
Trade Size
2 in
Package Quantity
1
Trade Size
3-1/2 in
Package Quantity
50
Trade Size
1/2 in
Package Quantity
25
Trade Size
2-1/2 in
Fitting Type
Bushing
Package Quantity
5
Trade Size
1 in
Fitting Type
Connector
Package Quantity
50
Trade Size
2 in
Fitting Type
Locknut
Package Quantity
1
Trade Size
2 in
Fitting Type
Connector
Package Quantity
5
Trade Size
1-1/4 in
Fitting Type
Coupling
Package Quantity
100
Trade Size
1 in
Package Quantity
50
Trade Size
1-1/4 - 1-1/2 in
Package Quantity
1
Trade Size
2 in
Package Quantity
25
Trade Size
2-1/2 - 3 in
Package Quantity
25
Trade Size
4 in
Fitting Type
Locknut
Package Quantity
1
Trade Size
3-1/2 in
Fitting Type
Coupling
Package Quantity
5
Trade Size
4 in
Package Quantity
2
Trade Size
1-1/2 in
Package Quantity
10
Trade Size
3/8 in
Fitting Type
Connector
Package Quantity
2
Trade Size
2 in
Fitting Type
Threaded Hub