Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15-1/2" x 656' Quilt Air Small Film Air Cushion Roll

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

15-1/2" x 656' Quilt Air Small Film Air Cushion Roll

Item #: WB253887

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $95.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MINI PAK’R™ AIR CUSHIONING
6”L x 15-1/2”W x 1/2” Thick – Quilt Air Film
Save money by making your own cushion wrap! Great for packing, shipping and receiving areas. Economical alternative to buying cushion wrap and loose fill peanuts. Quilt Air Film helps cushion fragile items. Cushions are sold in case quantities. Made with 1.7 mil thick low density polyethylene. Sold in 15-1/2"W x 656’L rolls.

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES15-1/2
    • BRANDFree Flow Packaging
    • HEIGHT INCHES1/2
    • MODEL253887
    • PACKAGE QUANTITY1
    • GIFT ITEMYes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much cubic feet of quilt pillows will one roll produce?

Question Asked By: Brett , Oviedo, FL , October 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result