Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perforated Bubble Roll 48" X 150' X 5/16"

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Perforated Bubble Roll 48" X 150' X 5/16"

Item #: WB252752

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$100.95 ea.
3+ $95.95 ea.
Product Information
Product Q&A
Bubble Roll 48" X 150' X 5/16"

This 48"W x 150'L x 5/16" thickness Bubble Roll has air filled polyethylene bubbles that are cross perforated every 12 inches to provide protection by absorbing shocks and vibrations. Self dispensing carton allows easy and efficient wrapping of wide items. 48"W dispenser box can be stood upright, suspended above the work area or laid lengthwise to suit particular application. Clear color.

Product Specifications

    • LENGTH FEET150
    • WIDTH INCHES48
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONPolyethylene Resin
    • MODEL252752
    • THICKNESS INCHES5/16
    • UPSABLEN
    • GIFT ITEMYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.