Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Protective Packaging


(234 Items)
Sub Category
Cushion Wrap (138)
Remove
Cushion Wrap Roll 48" X 90' X 1/2"
Remove

      Items
Cushion Wrap Roll 48" X 90' X 1/2" Cushion Wrap Roll 48" X 90' X 1/2"


Cushion Wrap Roll 48" X 90' X 1/2"
Cushion Wrap Roll 48" X 90' X 1/2"
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB252751
Quantity Discount
QTY Price
1-2 $54.95 ea.
3+ $52.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

48" Wide Cushion Wrap In Self Dispensing Carton

This 48"W x 90'L x 1/2" thickness cushion wrap has air filled polyethylene bubbles that are cross perforated every 12 inches to provide protection by absorbing shocks and vibrations. Self dispensing carton allows easy and efficient wrapping of wide items. 48"W dispenser box can be stood upright, suspended above the work area or laid lengthwise to suit particular application. Clear color.

Product Specifications
LENGTH FEET 90
WIDTH INCHES 48
COLOR FINISH Clear
ASSEMBLY Assembled
CONSTRUCTION Plastic
MODEL 252751
THICKNESS INCHES 1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Cushion Wrap-24" X 250' 1/2"

Cushion Wrap-24" X 250' 1/2"

From $45.95
More Info
Add to Cart
Mini Pak'r Air Cushion Machine

Mini Pak'r Air Cushion Machine

From $1,695.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)