Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Armor Shield Desiccant, 2 Oz. Silica Gel Tyvek 150 / Carton
See all 9 items in product family

Armor Shield Desiccant, 2 Oz. Silica Gel Tyvek 150 / Carton

Item #: WBB463700

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $109.95 ea.
3-5 $102.95 ea.
6+ $96.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Armor Shield Desiccant, 2 Oz. Silica Gel Tyvek 150 / Carton

Silica Gel (SiO2 * H2O) will adsorb about 40% of its weight in water vapor at 100% humidity. Silica Gel is better suited than clay for temperatures above 120°F (49°C) as clay may give up moisture rather than pull it in. Silica Gel is a high efficiency and high capacity desiccant.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES8
    • COLOR FINISHWHITE
    • BRANDArmor Protective Packaging
    • CONSTRUCTIONSilica Gel Tyvek
    • PACKAGE QUANTITY150/Carton
    • WEIGHT LBS2 Oz.
    • PACKAGE TYPECarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:44