Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Line Single Track Seal Top Bag - Pint Size, 2 mil, 6" x 8", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Clear Line Single Track Seal Top Bag - Pint Size, 2 mil, 6" x 8", Pkg Qty 1000

Item #: WBB477963

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($60.00)

Price: $20.00
Product Information
Customer Review
Product Q&A
Accessories
Clear Line Single Track Seal Top Bag - Pint Size, 2 mil, 6" x 8", Pkg Qty 1000

Elkay Clear Line Seal Top Reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags are packed in inner dispenser packs of 100 bags each for cleanliness and convenience.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERF20608
    • LENGTH INCHES8
    • WIDTH INCHES6
    • THICKNESS MIL2 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONClear Line Single Track Seal Top Bag - Pint Size
    • CLOSURESeal Top
    • RECYCLABLEYes
    • PACKAGE QUANTITY1000
    • STYLEClear
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!