Specimen Bags & Containers
Type
Length
Width
Capacity
Thickness
Closure
Sterile
Package Quantity
Lid Color Family
Closure Type
Free Shipping
Brand
Material
Color
Price
Related Products
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric®.
The 8 inch ECO Funnel with 4 Liter Waste Disposal System and screw cap features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling. The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel® is made of HDPE and has a 2000 mL fluid capacity. This ...
The 2.5 gallon pail of Bare Ground's award-winning all-natural anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Bare Ground liquid is environmentally safe, bio-degradable, water soluble, non-corrosive, non-staining and non-toxic to people, plants, pets and livestock. It's safe on all surfaces too! Features: You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution? Reducing the ...
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric®.
Nilodew Dumpster Deodorizer is an easy-to-use clay based granular deodorizer that contains a natural odor absorbent, with a proprietary odor neutralizer to fight odors, and Citronella oil. Nilodew is used to control and neutralize foul odors in and around dumpsters, compactors, trash cans, and recycling areas for up to 7 days. Made In The USA. Features: Works around the clock Just add 1-2 lbs. to an average size empty dumpster Contains citronella oils Warmer weather activates it even more Environmentally and worker friendly Water and rain will not effect the deodorizer