Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reclosable 3-Wall Specimen Transfer Bag (No Print), 10" x 10", Clear, Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Reclosable 3-Wall Specimen Transfer Bag (No Print), 10" x 10", Clear, Pkg Qty 1000

Item #: WBB478496

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Reclosable 3-Wall Specimen Transfer Bag (No Print), 10" x 10", Clear, Pkg Qty 1000

Elkay's Lab-Loc® Reclosable Seal Top Specimen Bags provide an excellent means for transferring specimens in hospital and medical environments. Three wall construction provides a handy outer pouch to contain accompanying paperwork during specimen transfer. They are available in a variety of sizes, colors and printed messages for various types of specimens. Bags are inner packed in 100s.

  • Convenient seal top closure
  • Three wall construction keeps paperwork and specimen separate
  • Bags available in a variety of sizes, colors and prints to designate different specimen types
  • Inner packed in 100s
  • Available in three sizes

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERLAB21010NP
    • LENGTH INCHES10
    • WIDTH INCHES10
    • THICKNESS MIL2 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONReclosable 3-Wall Specimen Transfer Bag (No Print)
    • CLOSURESeal Top
    • RECYCLABLEYes
    • TYPE3 Wall Style
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!