Specimen Bags & Containers
Thickness
Closure
Sterile
Package Quantity
Lid Color Family
Free Shipping
Brand
Material
Color
Price
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Orange Tint, Pkg Qty 1000
Package Quantity
1000
Sterile
No
Drug Test Container, 90mL, Sterile, Tab-Seal ID Label & Celsius Thermometer Strip, 300/Pack
Package Quantity
300
Sterile
Yes
Capacity
3 oz. (90mL) oz
Package Quantity
500
Sterile
No
Capacity
4 oz. (118mL) oz
Package Quantity
500
Sterile
No
Capacity
4 oz. (118mL) oz
Package Quantity
500
Sterile
No
Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case
Package Quantity
100
Sterile
Yes
Capacity
4.5 (133mL) oz