Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TUF-R® Std Linear Low Density Flat Bag, 1 mil, 4" x 6", Pkg Qty 5000

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

TUF-R® Std Linear Low Density Flat Bag, 1 mil, 4" x 6", Pkg Qty 5000

Item #: WBB478361

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($46.50)

Price: $23.25
Product Information
Customer Review
Product Q&A
Accessories
TUF-R® Std Linear Low Density Flat Bag, 1 mil, 4" x 6", Pkg Qty 5000

Tuf-R® Linear Low Density Polyethylene (LLDPE) bags provide extra strength and puncture resistance compared to Low Density bags of the same gauge. Because of this, it's often possible to use a lighter gauge Tuf-R® bag to do the job of a heavier gauge LDPE bag, which saves money and helps to reduce the environmental impact. Tuf-R® bags are made from virgin materials, so they comply with FDA requirements for use in food applications.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBER7F0406
    • LENGTH INCHES6
    • WIDTH INCHES4
    • THICKNESS MIL1 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLLDPE
    • DESCRIPTIONTUF-R® Std Linear Low Density Flat Bag
    • CLOSUREOpen Ended
    • RECYCLABLEYes
    • PACKAGE QUANTITY5000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!