Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
No Leak Slide Seal Bag with Write-on Block, 1.75 mil, 9" x 12", Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

No Leak Slide Seal Bag with Write-on Block, 1.75 mil, 9" x 12", Pkg Qty 250

Item #: WBB477900

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($49.00)

Price: $24.50
Product Information
Customer Review
Product Q&A
Accessories
No Leak Slide Seal Bag with Write-on Block, 1.75 mil, 9" x 12", Pkg Qty 250

No Leak Slide Seal bags feature a unique slide seal configuration that doesn't leak, even when turned upside-down, making it an excellent choice for packaging items with a high moisture content. The slide seal closure is easy to open and close, even with gloved hands thanks to its oversized knob. These bags feature a white write on block for easy contents identification, and are an excellent choice for many applications in Foodservice, Healthcare and Industrial environments.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERFSL20912W
    • LENGTH INCHES12
    • WIDTH INCHES9
    • THICKNESS MIL1.75 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONNo Leak Slide Seal Bag with Write-on Block
    • CLOSURESlide Seal
    • RECYCLABLEYes
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!