Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Narcotic Return Bag, Seal Top Reclosable, 2 mil, 6-1/2" x 8", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Narcotic Return Bag, Seal Top Reclosable, 2 mil, 6-1/2" x 8", Pkg Qty 1000

Item #: WBB477947

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($37.00)

Price: $18.50
Product Information
Customer Review
Product Q&A
Accessories
Narcotic Return Bag, Seal Top Reclosable, 2 mil, 6-1/2" x 8", Pkg Qty 1000

Healthcare facility pharmacies require all narcotic medications to be returned in this bag empty or with any unused dose portion. Bags are packed in inner packs of 100 bags each for added convenience and to help reduce waste. Convenient seal top closure. Printed black "Narcotic Return" on white block.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERF206508NAR
    • LENGTH INCHES8
    • WIDTH INCHES6-1/2
    • THICKNESS MIL2 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONNarcotic Return Bag
    • CLOSURESeal Top
    • RECYCLABLEYes
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!