Fragile - Handle With Care 3" x 10" Pallet Corner Labels Fluorescent Red 500 Per Roll

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Fragile - Handle With Care 3" x 10" Pallet Corner Labels Fluorescent Red 500 Per Roll

Item #: WBB0113290

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $56.95 ea.
3-5 $51.95 ea.
6+ $47.95 ea.
Product Information
Customer Review
Product Q&A
Fragile - Handle With Care 3" x 10" Pallet Corner Labels Fluorescent Red 500 Per Roll

Boldly display instructions and warnings with pressure sensitive labels. Labels are designed to wrap around the edge of a load so instructions are able to be read on two sides. Table top dispensers available stock numbers SL9506 , SL9512 and SL9518 . 500 per roll.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES10
    • COLOR FINISHFluorescent Red
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONSemi-Gloss Coated Paper
    • DESCRIPTIONFragile - Handle With Care
    • PACKAGE QUANTITY500 Per Roll
    • WEIGHT LBS3
    • TYPEPallet Corner Label

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!