Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don't Double Stack 2" x 3" - Fluorescent Green / Black
See all 84 items in product family

Don't Double Stack 2" x 3" - Fluorescent Green / Black

Item #: WBB464966

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $14.50 ea.
3-5 $13.25 ea.
6+ $12.25 ea.
Product Information
Customer Review
Product Q&A
Accessories
Don't Double Stack 2" x 3" - Fluorescent Green / Black

Paper label stock on silicone coated release paper. 500 Per Roll, 3"L x 2"W, Fluorescent Green / Black.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES2
    • COLOR FINISHBlack, Green
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
    • DESCRIPTIONDon't Double Stack
    • PACKAGE QUANTITY500 Per Roll
    • LABELS PER ROLL500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed