Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packing List Enclosed 3" x 5" Labels Orange 500 Per Roll

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Packing List Enclosed 3" x 5" Labels Orange 500 Per Roll

Item #: WBB0142475

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $37.95 ea.
3-5 $33.95 ea.
6+ $30.95 ea.
Product Information
Customer Review
Product Q&A
Packing List Enclosed 3" x 5" Labels Orange 500 Per Roll

Boldly display instructions and warnings with pressure sensitive labels. Table top dispensers available stock numbers SL9506 , SL9512 and SL9518 . Wall Mount dispensers available stock numbers LDM250 ,LDM450 , LDM850 and LDM1250 . 500 per roll.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES5
    • COLOR FINISHOrange
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONSemi-Gloss Coated Paper
    • DESCRIPTIONPacking List Enclosed
    • PACKAGE QUANTITY500 Per Roll
    • WEIGHT LBS2
    • TYPESpecial Handling Label

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:68