Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scissor Lifts & Lift Tables


(390 Items)
Sub Category
Lift Tables-Stationary (160)
Remove
RediLift Heavy Duty Scissor Lift Table 48-5/8 x 24 6000 Lb. Capacity
Remove

      Items
RediLift Heavy Duty Scissor Lift Table 48-5/8 x 24 6000 Lb. Capacity RediLift Heavy Duty Scissor Lift Table 48-5/8 x 24 6000 Lb. Capacity


RediLift Heavy Duty Scissor Lift Table 48-5/8 x 24 6000 Lb. Capacity
RediLift Heavy Duty Scissor Lift Table 48-5/8 x 24 6000 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB985342
Price: $3,089.00
Protect your purchase with a service plan
$299.99
$449.99
$359.99
$539.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

RediLift POWERED SCISSOR LIFT TABLE

Maximize Worker Productivity while Providing an Ergonomically Friendly Workplace.

This lift table helps eliminate bending, lifting, excess fatigue and the danger of back injuries. Power lift table is equipped with a patent-pending "soft edge" PVC vinyl guard around the platform edge. This cushioned and flexible surface provides an early alert to operators, protecting machinery, products and personnel from the sharp steel edges associated with typical lift tables. Internally mounted bi-directional motor, hydraulic pump and oil reservoir are easily accessible for maintenance. Standard features include a hand-operated control with a 10 foot cord and velocity fuse equipped cylinders. Rugged steel construction provides rigidity and stability for years of reliable service. Meets ANSI MH29.1 specifications and equipped with NEMA/IEC rated electrical components.

Product Specifications
LENGTH INCHES 48-5/8
WIDTH INCHES 24
CAPACITY LBS 6000
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Beech Engineering
CONSTRUCTION Steel
CONTROL Hand Operated
LIFT TIME 37 Seconds
LOWERED HEIGHT INCHES 7-1/4
MANUFACTURERS PART NUMBER RM36-60-2W
MOTOR HP 1-1/2
RAISED HEIGHT INCHES 43-1/4
VOLTAGE 208, 220, 440, 3 Phase, 60 Cycle
WEIGHT LBS 680


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)