Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(6,931 Items)
Sub Category
Decorative Lighting Fixtures (3,474)
Remove
ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H
Remove

      Items
ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H


ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H
Email This Page Printer Friendly Version
ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB627688
Price: $72.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H Satco S3284 60B10 60W Incandescent w/ Candelabra Base, 120V        
 
select
   

ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H

Satco S3284 60B10 60W Incandescent w/ Candelabra Base, 120V

   
Total for 2 items is $82.90

Product Information
Product Q&A
Write A Review

ELK 110-1BL 1 Light Pendant, Satin Nickel And Starlight Blue Glass, 3"W x 7"H

Individuality Is What Defines This Exquisite Line Of Hand Blown Glass. Each Piece Is Meticulously Hand Blown With Up To Three Layers Of Uncompromising Beauty And Style.

Product Specifications
BRAND ELK Lighting, Inc.
LAMP NUMBER 1
MANUFACTURERS PART NUMBER 110-1BL
TYPE Pendant
WIDTH INCHES 3
GLASS FINISH Starlight Blue
EXTENSION DEPTH --
BULB TYPE 60W Candelabra
WEIGHT LBS 2
HEIGHT INCHES 7
COLOR FINISH Satin Nickel
COLLECTION Milan


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades  Brushed Nickel

Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Brushed Nickel

From $11.50
More Info
Add to Cart
Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass  Brushed Nickel

Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass Brushed Nickel

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)