Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,052 Items)
Sub Category
Decorative Lighting Fixtures (2,670)
Remove
ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H
Remove

      Items
ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H


ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H
ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB628018
Price: $318.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H Satco S3284 60B10 60W Incandescent w/ Candelabra Base, 120V        
 
select
   

ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H

Satco S3284 60B10 60W Incandescent w/ Candelabra Base, 120V

   
Total for 2 items is $328.90

Product Information
Product Q&A
Write A Review

ELK 5962/3 3 Light Flush Mount, Dark Bronze, 13"W x 7"H

This New-Age Renaissance Collection Graces The Home With Accents Inspired By A Moon Lit Stroll Along St. Paul's Cathedral. The Extraordinary Cohesiveness Of This Collection Captures The Grandeur And Grace Of An Era When Art And Architecture Were As One. The Captivating Lines Of The Dark Bronze Or Queen's Ivory Finishes Accented By Brilliant 32% Lead Crystal May Adorn The Grandest Of Settings.

Product Specifications
BRAND ELK Lighting, Inc.
LAMP NUMBER 3
MANUFACTURERS PART NUMBER 5962/3
TYPE Flushmount
HEIGHT INCHES 7
COLOR FINISH Dark Bronze
WIDTH INCHES 13
WEIGHT LBS 6
EXTENSION DEPTH --
COLLECTION Elizabethan
GLASS FINISH --
BULB TYPE 60W Candelabra


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades  Brushed Nickel

Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Brushed Nickel

From $11.50
More Info
Add to Cart
Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass  Brushed Nickel

Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass Brushed Nickel

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)