Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Decorative Lighting Fixtures (2,669)
Remove
ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H
Remove

      Items
ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H


ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H
ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB627087
Price: $478.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H Osram Sylvania 40CAP/G9/CL 40W Halogen w/ Double Loop Base        
 
select
   

ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H

Osram Sylvania 40CAP/G9/CL 40W Halogen w/ Double Loop Base

   
Total for 2 items is $632.95

Product Information
Product Q&A
Write A Review

ELK 7943/4 4 Light Floor Lamp, Blackened Rust And Natural Tea Stained Glass, 22"W x 8"D x 70"H

As You Embark On Your Journey Through The Rolling Hills Of Tuscany In The Sunset, Your Soul Will Be Filled With The Unmistakable Magic That Is The True Essence Of Italy. The Serenity Of Gentle Hillside Breezes Swaying The Landscape Is Captured In The Alitalia Collection. The Free Flowing Branches And A Natural Tea Stained Glass Drape The Silhouette Of Each Piece. Featured In A Blackened Rust Finish.

Product Specifications
BRAND ELK Lighting, Inc.
LAMP NUMBER 4
MANUFACTURERS PART NUMBER 7943/4
TYPE Floor Lamp
HEIGHT INCHES 70
COLOR FINISH Blackened Rust
WIDTH INCHES 22
WEIGHT LBS 16
BULB TYPE 40W G9
EXTENSION DEPTH 8
COLLECTION Alitalia
GLASS FINISH Natural Tea Stained


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades  Brushed Nickel

Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Brushed Nickel

From $11.50
More Info
Add to Cart
Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass  Brushed Nickel

Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass Brushed Nickel

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)