Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Decorative Lighting Fixtures (2,669)
Remove
Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H
Remove

      Items
Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H


Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H
Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB636213
List Price $597.00    Save 26%
Price: $438.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours        
 
select
   

Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H

Ushio 1003085 JCX24V-20W/G4, T9 5,000 Hours, T3, 20 Watts, 5000 Hours

   
Total for 2 items is $462.05

Product Information
Product Q&A
Write A Review

Dimond D2129 Cyprus Grove Floor Lamp, Chrome and Black - 9"W X 55"H

From inspiration to design, whatever your decor, the boundless character and exquisite details of Dimond Lighting creations truly become "Jewelry for the Home". Dimond Lighting was founded with the commitment to deliver innovative quality products with designer appeal and conscientious value. Dimond Lighting encompasses a comprehensive product offering driven by emerging fashion and industry leading trends.

Product Specifications
BRAND Dimond Lighting
LAMP NUMBER 5
MANUFACTURERS PART NUMBER D2129
STYLE Haute Couture
LINER COLOR --
SHADE WIDTH INCHES --
SWITCH TYPE Foot Switch
SHADE COLOR --
COLLECTION Cyprus Grove
LAMP WATTAGE 20W
LAMP TYPE G4
WEIGHT LBS 9
HEIGHT INCHES 55
CONSTRUCTION Aluminum. Ceramic
COLOR FINISH Chrome and Black
WIDTH INCHES 9
SHADE MATERIAL --
SHADE HEIGHT INCHES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades  Brushed Nickel

Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Brushed Nickel

From $11.50
More Info
Add to Cart
Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass  Brushed Nickel

Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass Brushed Nickel

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)