Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Decorative Lighting Fixtures (2,669)
Remove
ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H
Remove

      Items
ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H


ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H
ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB628216
Price: $198.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H Satco S3284 60B10 60W Incandescent w/ Candelabra Base, 120V        
 
select
   

ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H

Satco S3284 60B10 60W Incandescent w/ Candelabra Base, 120V

   
Total for 2 items is $208.89

Product Information
Product Q&A
Write A Review

ELK 12008/1 Elise 1-Light Pendant, Antique White, 10"W x 16"H

These Petite Chandeliers Offer A Waterfall Of Crystal Accents To Add A Touch Of Class To Intimate Spaces.

Product Specifications
BRAND ELK Lighting, Inc.
LAMP NUMBER 1
MANUFACTURERS PART NUMBER 12008/1
TYPE Pendant
COLOR FINISH Antique White
HEIGHT INCHES 16
WEIGHT LBS 4
EXTENSION DEPTH --
COLLECTION Elise
GLASS FINISH --
WIDTH INCHES 10
BULB TYPE 60W Candelabra


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades  Brushed Nickel

Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Brushed Nickel

From $11.50
More Info
Add to Cart
Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass  Brushed Nickel

Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass Brushed Nickel

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)